A-B 800TC-J44KC1B 30mm Selector Swi

Item #: 1114629

Cat #: 800TC-J44KC1B

UPC: 781180620522

to view pricing and more.
Documents & Guides
ALB 800TC-J44KC1B 30MM SELECT

Overview

ALB 800TC-J44KC1B 30MM SELECT
Also known as: 781180620522, 800TC-J44KC1B

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches