LED Undercabinet, 12', 3000K, 120V, 400 Lumen, White

Item #: 1114754
Cat #: 49375S-15
UPC: 785652040771
Sign In or Register to view pricing and more.
Documents & Guides
LED Undercabinet, 12 Inch, 3000K, 120 Volt, 400 Lumen, White, Dimmable, Safety Listed for Dry Location

Overview

LED Undercabinet, 12 Inch, 3000K, 120 Volt, 400 Lumen, White, Dimmable, Safety Listed for Dry Location
Also known as: 785652040771, 49375S-15

Specifications

Lumens: 400
Length: 1 ft, 12 in
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Light Technology: LED
Dimmable: Yes
Lumens: 400
Color Temperature: 3000 (Warm White)
Color: White
Dimmable: Yes
Length: 1 ft, 12 in
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)