ABB S803S-C50 MCB S800S 3P C 50A

Item #: 1114755

Cat #: S803S-C50

UPC: 612271200791

to view pricing and more.
Documents & Guides
ABB S803S-C50 S800S 3 POLE 690VAC C CHARACTERISTIC TYPE BREAKER. UPC# 80432546224

Overview

ABB S803S-C50 S800S 3 POLE 690VAC C CHARACTERISTIC TYPE BREAKER. UPC# 80432546224

The S803S-C50 is a 3-pole High Performance Circuit breaker with C-characteristic, with cage terminal and a rated current of 50 A.

Also known as: 612271200791, S803S-C50

Specifications

Poles: 3
Volts AC: 230, 400
Mounting: DIN Rail
Amps: 50
Type: Trip Curve C
Interrupt Rating AC: 50 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 230, 400
Amps: 50
Interrupt Rating AC: 50 kA