480V, 7.5 Hp, Line Reactor

Item #: 1114930

Cat #: KDRA4PDR

UPC:

to view pricing and more.
Line Reactor. 480V AC, 7.5 Hp, 11 Amp, 3-Phase, KDR Series, Output Reactor, Open Type, Din Rail Mount. H x W x D: 4.0" x 4.18" x 3.75".

Overview

Line Reactor. 480V AC, 7.5 Hp, 11 Amp, 3-Phase, KDR Series, Output Reactor, Open Type, Din Rail Mount. H x W x D: 4.0" x 4.18" x 3.75".

The KDR Line Reactor offers impedance against the flow of harmonics and other high frequencies that can cause tripping and equipment failure. Drives and other sensitive devices are protected by the KDR from electrical distortion on the line including harmonics.

Also known as: KDRA4PDR

Specifications

Phase: 3
Volts AC: 480
Amps: 11
Horsepower: 7.500
Phase: 3
Amps: 11
Volts AC: 480
Horsepower: 7.500