Breaker, 6A, 2P, 480Y/277VAC, 96VDC, Lug-In/Lug-Out, Trip Curve D

Item #: 11150

Cat #: 1489-A2D060

UPC: 781180896545

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, 6 Amp, 2-Pole, 480Y/277 Volt AC, 96 Volt DC, Lug-In/Lug-Out, Din Rail, Trip Curve D

Overview

Breaker, 6 Amp, 2-Pole, 480Y/277 Volt AC, 96 Volt DC, Lug-In/Lug-Out, Din Rail, Trip Curve D
Also known as: 781180896545, 1489-A2D060

Specifications

Amps: 6
Poles: 2
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve D
Interrupt Rating AC: 14 kA
Amps: 6
Family / Style: 1489
Mounting: DIN Rail
Type: Trip Curve D
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96
Interrupt Rating AC: 14 kA