Contactor, IEC, 65A, 24V AC/DC Coil, 460VAC, 3P, NO Auxiliary Contact

Item #: 1115244
Cat #: CL07E300MD
UPC: 425095121360
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 65 Amp, 24 Volt AC/DC Coil, 460 Volt AC, 3-Pole, 1 Normally Open Auxiliary Contact

Overview

Contactor, IEC, 65 Amp, 24 Volt AC/DC Coil, 460 Volt AC, 3-Pole, 1 Normally Open Auxiliary Contact
Also known as: 425095121360, CL07E300MD

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor, IEC
Amps: 75
Volts AC Control: 24
Mounting: Surface
Phase: 1
Volts AC: 460
Family / Style: C 2000
Volts DC Control: 24
Type: Contactor, IEC
Volts AC Control: 24
Phase: 1
Family / Style: C 2000
Poles: 3
Amps: 75
Mounting: Surface
Volts AC: 460

Customer Reviews

No reviews for this product
(0)