REXEL logo

Hard Hat, Carbon Fiber Reinforced

Item #: 1115245
Cat #: HDC-15KG
UPC: 879501007524
Sign In or Register to view pricing and more.
Hard Hat, Carbon Fiber Reinforced Resin Shell, Foam Backer Microfiber Liner, Chrome Gray

Product Overview

Hard Hat, Carbon Fiber Reinforced Resin Shell, Foam Backer Microfiber Liner, Chrome Gray
Also known as: 879501007524, HDC-15KG, Brain bucket, Sparky
Frequently Bought Together (50)
Lift Safety
HDF-15NG Hard Hat, Fiber Reinforced Shell, Natural Color
Lift Safety
HDF-15KG Hard Hat, Fiber Reinforced Shell, Matte Black
Lift Safety
HDF-15WG Hard Hat, Fiber Reinforced Shell, White
Lift Safety
EQT-12CFST Quest Protective Eyewear, Half Frame, Camo Frame, Smoke Lens
Lift Safety
AVV-10LL Safety Vest, Viz-Pro - Size: Large, Yellow
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Lift Safety
HDFM-17KG DAX CARBON FIBER FULL BRIM MATTE BLACK HAT
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Appleton
4SDVB-EK-PL 4" Square Box, Welded, Metallic, 2-1/8" Deep, Vertical Bracket
Lift Safety
AV2-10EL Safety Vest, Viz-Pro 2 - Size: Large, Orange
Power-Strut
PS1100-2-AS-EG Rigid Strut Strap, 2", Steel, Electro-Galvanized
Lift Safety
KAX-0K Knee Pads, Apex Gel
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Milwaukee
2111-21 USB Rechargeable Hard Hat Headlamp
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Lift Safety
ESE-6C Sectorlite Protective Eyewear, Frameless, Clear
Lift Safety
ESE-6ST Sectorlite Protective Frameless - Smoke
3M
H-801R H-800 Series Hard Hat, Full Brim, White
Multiple
075CPL Coupling, Size: 3/4", Material: PVC
Multiple
100 1" PVC Conduit, 10', Schedule 40
Appleton
8468C 4" Square Cover, 1-Device, Mud Ring, 5/8" Raised, Drawn, Metallic
Lift Safety
EQT-12CFC Qwest Protective Half Frame - Camo, Clear
NSI Tork
RTBLACK Vinyl Electrical Tape, Black, 3/4" x 66', Economy Grade
Dottie
SFTW Front Brim Hard Hat, 4-Pt Suspension - White
Lift Safety
HDF-15NG Hard Hat, Fiber Reinforced Shell, Natural Color
Dottie
FW38 Flat Washer, 3/8", Steel
Eaton B-Line
B22SHA-120GLV Back to Back Channel w/ Slots, 1-5/8" x 1-5/8" x 10', Steel, Galvanized
Oldcastle Precast
1000370 Round Pull Box, Diameter: 9", Depth: 12", Concrete
Dottie
BX3P NM-B Cable Staples, 9/16" x 1-3/16"
Hubbell-Raco
2112 Flex Connector, Squeeze, 3", Malleable
Multiple
GRC30090 3" Rigid Elbow, 90°, Steel
Dottie
HN38 Hex Machine Nut, 3/8-16, Zinc Plated Steel
Dottie
HN14 Hex Machine Nut, 1/4-20, Zinc Plated Steel
Lift Safety
HDF-15KG Hard Hat, Fiber Reinforced Shell, Matte Black
Hubbell-Raco
293 4" Ceiling Pan, 1/2" Deep, 1/2" KOs, Metallic
Dottie
1032TC 5/16" Hex Slot Ground Screw
Allied Moulded
P-643 Three Gang Electrical Box
Eaton/Bussmann Series
ABC-5-R Fuse, 5 Amp, Fast-Acting, Ceramic, 1/4" x 1-1/4", 250V
Allied Moulded
P-241 Single Gang Electrical Box
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Rack-A-Tiers
11455 Multi-Purpose Wire/Cable Dispenser Stand
nVent Erico
CP58 Ground Rod Clamp, 5/8", 8 Solid to 2 Stranded AWG, Bronze
Eaton B-Line
B2012PAZN Rigid Strut Strap, 1-1/2", Steel, Zinc Plated
Eaton/Bussmann Series
ABC-2-R Fuse, 2 Amp Fast-Acting Ceramic, 1/4" x 1-1/4", 250V, RoHS
Milwaukee
48-39-0528 Portable Band Saw Blade, 35-3/8"
Hubbell-Raco
768 4" Square Cover, 1-Device, Mud Ring, 5/8" Raised, Drawn, Metallic
Dottie
W38500 Wedge Anchor, Steel, 3/8" x 5"
Hubbell-Raco
2538 Beam Clamp, 2", Malleable Iron
Klein
11055 Wire Stripper/Cutter, 10-18 AWG

Specifications

Type: Hard Hat
Color: Gray
Type: Hard Hat
Color: Gray

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)