Brake Module, 2.5 Ohm, 9-1200A, 480VAC, Rockwell 1336 Series

Item #: 1115256

Cat #: PWB110

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Brake Module, 2.5 Ohm, 9 - 1200 Amp, 480 Volt AC, Rockwell 1336 Series

Overview

Brake Module, 2.5 Ohm, 9 - 1200 Amp, 480 Volt AC, Rockwell 1336 Series
Also known as: PWB110

Features & Benefits

  • Common Mode Noise Filtration
  • Electronic Short Circuit Protection
  • Instantaneous Bus Over and Under Voltage Detection
  • Turn On Voltage:750
  • Standard Crow Bar:Standard

Specifications

Mounting: Surface
Type: Braking Module
Size: 2.5 Ohm
Amps Range: 9 - 1200
Mounting: Surface
Size: 2.5 Ohm
Type: Braking Module
Amps Range: 9 - 1200