Ceiling Speaker

Item #: 1115583

Cat #: S810T725PG8W

UPC: 765368480610

to view pricing and more.
Documents & Guides
Ceiling Speaker, 4, 2, 1, 1/2, 1/4 or 1/8 Watt, 25 or 70V AC, 8" Diameter, 96 dB @ 4 ft, 50 Hz - 12 kHz, Color: Light Almond, Dimensions: 13"DIA x 3-1/4"D, Includes: 4-Watt Transformer.

Overview

Ceiling Speaker, 4, 2, 1, 1/2, 1/4 or 1/8 Watt, 25 or 70V AC, 8" Diameter, 96 dB @ 4 ft, 50 Hz - 12 kHz, Color: Light Almond, Dimensions: 13"DIA x 3-1/4"D, Includes: 4-Watt Transformer.

Bogen’s Ceiling Speaker Assemblies consist of an 8" Cone Speaker (S86 or S810) pre-assembled onto a 13" steel ceiling grille painted with off-white (PG8W) or bright white (PG8U) enamel. Options for these assemblies are recessed volume control (VR), volume control with knob (VK), and rear-mounted screw terminal strip for power taps (BR).

Also known as: 765368480610, S810T725PG8W

Specifications

Color: Light Almond
Type: Speaker
Diameter: 8 in
Color: Light Almond
Diameter: 8 in
Type: Speaker