9W CFL Retrofit LED Lamp, 40K

Item #: 1115676

Cat #: LED9W2PH/840DR-G6

UPC: 031293092526

to view pricing and more.
Documents & Guides
LED CFL Replacement Lamp, 9 Watt, 900 Lumen, 4000K, 80+ CRI, Horizontal, G24d-3, GX24d-3 Base, Magnetic Ballast Compatible, Replaces 26 Watt 2-Pin Quad & Triple

Overview

LED CFL Replacement Lamp, 9 Watt, 900 Lumen, 4000K, 80+ CRI, Horizontal, G24d-3, GX24d-3 Base, Magnetic Ballast Compatible, Replaces 26 Watt 2-Pin Quad & Triple
Also known as: 031293092526, LED9W2PH/840DR-G6

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80+
Lumens: 900
Wattage: 9
Dimmable: No
Color Temperature: 4000 (Cool White)
Lumens: 900
Dimmable: No
Color Rendering Index (CRI): 80+
Wattage: 9