12 THHN/THWN-2 STR Copper, Green/Yellow Stripe, 2000' CoilPak

Item #: 1115688

Cat #: 58386305

UPC: 032886913402

to view pricing and more.
Documents & Guides
SIMpull 12 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Green/Yellow Stripe, 2000 Ft. CoilPak

Overview

SIMpull 12 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Green/Yellow Stripe, 2000 Ft. CoilPak

Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.

Also known as: 032886913402, 58386305

Specifications

Color: Green/Yellow
Gauge: 12 AWG
Material: Copper
Conductors: 1
Length: 2000 ft
Type: Wire Pack
Family / Style: CoilPAK
Color: Green/Yellow
Material: Copper
Length: 2000 ft
Family / Style: CoilPAK
Gauge: 12 AWG
Conductors: 1
Type: Wire Pack