This product may not be available in all locations.
Limit Switch, Wireless, Plunger Head, Spring Return, Plastic Body
Item #:
1115744
Cat #:
XCKW101
UPC:
Sign In or Register to view pricing and more.
Limit Switch, Wireless, Plunger Head, Spring Return, OsiSense, Plastic Body
Overview
Limit Switch, Wireless, Plunger Head, Spring Return, OsiSense, Plastic Body
Also known as: XCKW101
Specifications
Poles: | 2 |
Type: | Limit Switch, Top Plunger, Wireless |
Mounting: | Surface |
Material: | Plastic |
Standards: | California Proposition 65 |
Poles: | 2 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Type: | Limit Switch, Top Plunger, Wireless |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)