
to view pricing and more.
Documents & Guides
No Documents Available
7.5AMP 4-1/2IN SLIM PADDLE SAG
Overview
7.5AMP 4-1/2IN SLIM PADDLE SAG
DEWALT 7 Amp 12,000 RPM paddle switch small angle grinder. Quick-Change™ Wheel release allows tool free wheel removal without need for a wrench. 2-position removable side handle provides increased comfort and control. Slim, ergonomic body design provides increased comfort in extended use applications. 5/8 In. to 11 spindle thread accepts a wide range of 4-1/2 In. accessories.
Also known as: 885911351638, DWE4012
Features & Benefits
- 7.5 Amp AC/DC, 12,000 rpm motor designed for faster material removal and higher overload protection
- One-touch™ guard allows for a single action to adjust the guard. no buttons or levers, just turn the guard to position it
- Hex wrench replaces spanner wrench - hex wrench is found in most tool boxes if lost
- Low profile, jam-pot gear case increases durability and allows tool to fit into tight spaces
- 3.9-lb design and 2-position removable side handle provide increased comfort and control
- 3-year warranty gives you peace of mind
- Hex wrench assists with disc changes when necessary, and is more commonly found in tool boxes if misplaced
- Low-profile, jam-pot gear case increases durability and allows the tool to fit into tight spaces, and slim body design provides comfort for extended use
Specifications
No Specifications Available