1-1/4" Auger

Item #: 1115881

Cat #: DW1690

UPC: 028874116900

to view pricing and more.
Documents & Guides
Auger, Power Ship Auger, Length: 17", Diameter: 1-1/4", Hex Ball Groove Shank Size: 7/16".

Overview

Auger, Power Ship Auger, Length: 17", Diameter: 1-1/4", Hex Ball Groove Shank Size: 7/16".

The DEWALT® 1-1/4 In. power ship auger bit was designed to be durable and reliable in any wood drilling application. With a self feed spur, this bit always provides fast material penetration, eliminating errors on the job. A dual cutting edge and hardened alloy steel ensure that the bit will hold up in nails and last as long as you need it to. When it comes time to change bits, you'll save time because the 7/16 In. ball groove shank makes the change as quick as possible. With features designed to be tough in real-world situations, you can depend on the DEWALT® power ship auger bit.

Also known as: 028874116900, DW1690

Features & Benefits

  • Self feed spur for fast material penetration
  • Dual cutting edge for maximum durability in nails
  • Hardened alloy steel provides superior bit life
  • 7/16 In. Ball groove shank allows for quick bit changes

Specifications

Diameter: 1 1/4 in
Length: 17 in
Type: Auger Bit
Diameter: 1 1/4 in
Type: Auger Bit
Length: 17 in