BLM EJMM3546T 1HP 1760RPM 3PH

Item #: 1115970
Cat #: EJMM3546T
UPC: 781568351253
Sign In or Register to view pricing and more.
Documents & Guides
BLM EJMM3546T 1HP 1760RPM 3PH

Overview

BLM EJMM3546T 1HP 1760RPM 3PH
Also known as: 781568351253, EJMM3546T

Specifications

Horsepower: 1
Phase: 3
Amps: 3.100
Horsepower: 1
Amps: 3.100
Phase: 3

Customer Reviews

No reviews for this product
(0)