This product has been discontinued.

LED ROADWAY LTG RPLCS UP TO 400W MH GRAY
Item #: 1116025
Cat #: TBLED3T150RG/480/PCT4
UPC: 019813294391
to view pricing and more.
Documents & Guides
No Documents Available
LED ROADWAY LTG RPLCS UP TO 400W MH GRAY
Overview
LED ROADWAY LTG RPLCS UP TO 400W MH GRAY
Also known as: 019813294391, TBLED3T150RG/480/PCT4
Specifications
| Color Rendering Index (CRI): | 72 |
| Color Temperature: | 5000 (Bright White) |
| Color: | Gray |
| Wattage: | 150 |
| Color Rendering Index (CRI): | 72 |
| Color: | Gray |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 150 |