TRIBORO TYPE III 150W COOL LED POLE AD

Item #: 1116027

Cat #: TBLED3T150RG/PCT

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
TRIBORO TYPE III 150W COOL LED POLE ADAPTORS 120V 277V PCT ROADWAY GRAY

Overview

TRIBORO TYPE III 150W COOL LED POLE ADAPTORS 120V 277V PCT ROADWAY GRAY
Also known as: TBLED3T150RG/PCT

Specifications

Color Rendering Index (CRI): 72
Color Temperature: 5000 (Bright White)
Color: Gray
Wattage: 150
Color Rendering Index (CRI): 72
Color: Gray
Color Temperature: 5000 (Bright White)
Wattage: 150