Connection Cable, EtherNet, 8 Conductor, M12 Male, RJ45 Male

Item #: 1116514

Cat #: 1585D-M8UGJM-10

UPC: 887172393204

to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 8 Conductor, M12 X-Code, Straight Male, RJ45 Straight Male, 10 meters, Teal, Halogen Free, PUR-Foil Braided Shielding *** Rockwell Automation Preferred Product ***

Overview

Connection Cable, EtherNet, 8 Conductor, M12 X-Code, Straight Male, RJ45 Straight Male, 10 meters, Teal, Halogen Free, PUR-Foil Braided Shielding *** Rockwell Automation Preferred Product ***
Also known as: 887172393204, 1585D-M8UGJM-10

Specifications

Type: Connection Cable
Color: Teal
Conductors: 4 Pair
Length: 10 m
Jacket: PUR, Polyurethane
Special Program: Rockwell Automation Preferred Product
Type: Connection Cable
Conductors: 4 Pair
Jacket: PUR, Polyurethane
Color: Teal
Length: 10 m
Special Program: Rockwell Automation Preferred Product