ALED125 TYPE III 8" POLE ARM NEUTRAL L

Item #: 1116547

Cat #: ALED3T125N/D10

UPC: 019813941578

Sign In or Register to view pricing and more.
Documents & Guides
ALED125 TYPE III 8" POLE ARM NEUTRAL LED DIM BRONZE

Overview

ALED125 TYPE III 8" POLE ARM NEUTRAL LED DIM BRONZE
Also known as: 019813941578, ALED3T125N/D10

Specifications

Color Rendering Index (CRI): 72
Wattage: 125
Color Temperature: 4000 (Cool White)
Color: Bronze
Color Rendering Index (CRI): 72
Color Temperature: 4000 (Cool White)
Wattage: 125
Color: Bronze