Thomas & Betts TYD4X3WPG6

Item #: 1116808

Cat #: TYD4X3WPG6

UPC: 786210090191

to view pricing and more.
Documents & Guides
THB TYD4X3WPG6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

THB TYD4X3WPG6 , SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Wiring Duct Wide Slot, 4 Inches x 3 Inches, Gray PVC

Also known as: 786210090191, TYD4X3WPG6

Specifications

Color: Gray
Width: 4 in
Material: PVC
Height: 3 in
Length: 6 ft
Color: Gray
Material: PVC
Length: 6 ft
Width: 4 in
Height: 3 in