Wiring Duct Cover 1" Wide x 6' Long, Rigid PVC, White

Item #: 1116854
Cat #: TYD1CPW6
UPC: 786210089539
Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Cover 1" Wide Rigid PVC, Length: 6 ft, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Cover 1" Wide Rigid PVC, Length: 6 ft, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
ABB’s innovative Ty-Duct products offer a total solution for routing and concealing wiring in control panels. Many different sizes are available to accommodate anything from the smallest wall-mount panel to larger integrated systems. Impressive features are incorporated into all of our wiring duct solutions.
Also known as: 786210089539, TYD1CPW6

Specifications

Width: 1 in
Color: White
Material: PVC
Length: 6 ft
Width: 1 in
Material: PVC
Color: White
Length: 6 ft

Customer Reviews

No reviews for this product
(0)