This product has been discontinued.

Wallpack 30W Neutral LED 120V PC W/ Polycarb Lens Bronze
Item #: 1116857
Cat #: WP1LED30N/PC
UPC: 019813311203
to view pricing and more.
Documents & Guides
WALLPACK 30W NEUTRAL LED 120V PC W/ POLYCARB LENS BRONZE
Overview
WALLPACK 30W NEUTRAL LED 120V PC W/ POLYCARB LENS BRONZE
Also known as: 019813311203, WP1LED30N/PC
Specifications
| Color Rendering Index (CRI): | 84 |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 30 |
| Color: | Bronze |
| Color Rendering Index (CRI): | 84 |
| Wattage: | 30 |
| Color Temperature: | 4000 (Cool White) |
| Color: | Bronze |