LED Troffer, 2x2, 23 Watt, 2900 Lumen, 4000K, 120-277V

Item #: 1116912

Cat #: 22GR-LD5-28-F1-UNV-L840-CD1-U

UPC:

to view pricing and more.
Documents & Guides
LED Troffer, 2x2, 23 Watt, 2900 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED Troffer, 2x2, 23 Watt, 2900 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming
Also known as: 22GR-LD5-28-F1-UNV-L840-CD1-U

Specifications

Mounting: Recessed
Wattage: 23
Color Temperature: 4000 (Cool White)
Lumens: 2900
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Type: 0-10V Dimming
Dimmable: Yes
Wattage: 23
Lumens: 2900
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277