Magnetic Lighting Transformer, 150W, 1P, 120V-12V

Item #: 111710
Cat #: 94460-12
UPC:
Sign In or Register to view pricing and more.
Magnetic Lighting Transformer, 150 Watt, 1-Phase, 120 Primary Volts (AC) - 12 Secondary Volts (AC), Dimmable, Black Finish, HxWxD: 10-1/2''x4-5/16"x4-5/16'' Dry Locations Only

Overview

Magnetic Lighting Transformer, 150 Watt, 1-Phase, 120 Primary Volts (AC) - 12 Secondary Volts (AC), Dimmable, Black Finish, HxWxD: 10-1/2''x4-5/16"x4-5/16'' Dry Locations Only
Magnetic transformers are encased in a metal, black powder coated enclosure and potted to minimize noise and vibration. All are listed, thermally protected, and dimmable along with having resettable circuit breakers for short circuit protection. Housings feature easy-hang bracket, wiring access door and knockouts for line voltage entry. 
Also known as: 94460-12

Specifications

Phase: 1
Wattage: 150
Volts AC Secondary: 12
Volts AC Primary: 120
Phase: 1
Volts AC Secondary: 12
Wattage: 150
Volts AC Primary: 120

Customer Reviews

No reviews for this product
(0)