Slotted Metric Duct, PVC,100mm x 50mm x

Item #: 1117203
Cat #: MC100X50WH2
UPC:
Sign In or Register to view pricing and more.
Panduct® type MC metric narrow slot wiring duct, 100mm W x 50mm H x 2M length, PVC, white.

Overview

Panduct® type MC metric narrow slot wiring duct, 100mm W x 50mm H x 2M length, PVC, white.
Also known as: MC100X50WH2

Specifications

Length: 2 m
Width: 100 mm
Height: 50 mm
Color: White
Material: PVC
Length: 2 m
Height: 50 mm
Material: PVC
Width: 100 mm
Color: White

Customer Reviews

No reviews for this product
(0)