Air Terminal Base, Imperial Thread, Aluminum, Bare, 5/8 UNC Thread, Vertical

Item #: 1117230

Cat #: LPA30558V

UPC: 782856630760

to view pricing and more.
Documents & Guides
CAD LPA30558V BASE AL VERT MO

Overview

CAD LPA30558V BASE AL VERT MO

Air Terminal Base, Imperial Thread.

Also known as: 782856630760, LPA30558V

Features & Benefits

  • Install with adhesive or screw down fixings
  • Mechanical connection recommended for vertical installation
  • Positive single bolt tension for multi-directional cable clamping

Specifications

Height: 1 in
Material: Aluminum
Depth: 2.900 in
Finish: Bare
Width: 3.070 in
Height: 1 in
Depth: 2.900 in
Width: 3.070 in
Material: Aluminum
Finish: Bare