FUTURE FLOOD 26W 7X6 120V PCS WARM LED ARM ON-OFF BRONZE

Item #: 1117325

Cat #: FFLED26Y/PCS

UPC: 019813237121

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUTURE FLOOD 26W 7X6 120V PCS WARM LED ARM ON-OFF BRONZE

Overview

FUTURE FLOOD 26W 7X6 120V PCS WARM LED ARM ON-OFF BRONZE
Also known as: 019813237121, FFLED26Y/PCS

Specifications

Mounting: Arm
Color Temperature: 3000 (Warm White)
Wattage: 26
Color: Bronze
Light Technology: LED
Lumens: 3952
Mounting: Arm
Wattage: 26
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: Bronze
Lumens: 3952