Drive, Industrial Fan & Pump, 480VAC, 3PH, 34A, 25HP, IP20/Open

Item #: 1117410

Cat #: 23C-D038A10ENNBANN-LR

UPC: 820919660900

to view pricing and more.
Drive, PowerFlex 400, Industrial Fan & Pump, 480 Volt AC, 3-Phase, 34 Amp, 25 Horse Power, IP20/Open, Ethernet, Fixed Key Pad, 3 Contactors, Full Feature Bypass, with Fused Disconnect

Overview

Drive, PowerFlex 400, Industrial Fan & Pump, 480 Volt AC, 3-Phase, 34 Amp, 25 Horse Power, IP20/Open, Ethernet, Fixed Key Pad, 3 Contactors, Full Feature Bypass, with Fused Disconnect
Also known as: 820919660900, 23C-D038A10ENNBANN-LR

Specifications

Phase: 3
Volts AC: 480
Amps: 34
Horsepower: 25
Mounting: Surface
IP/NEMA Rating: IP20
Type: Drive, amp, Fan &amp
Phase: 3
Amps: 34
Mounting: Surface
Type: Drive, amp, Fan &amp
Volts AC: 480
Horsepower: 25
IP/NEMA Rating: IP20