Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 111744

Cat #: GHC3030

UPC: 786679174227

Sign In or Register to view pricing and more.
Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghc, Cable In/cable Out,3-pole, 30 Amp, 480y/277 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Ghc, Cable In/cable Out,3-pole, 30 Amp, 480y/277 Vac, 125/250 Vdc, Fixed Thermal-magnetic Trip

Eaton Series C complete molded case circuit breaker, G-frame, GHC, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 30A, 480Y/277 Vac, 125/250 Vdc, 65 kAIC at 240 Vac, 14 kAIC at 480Y/277 Vac, 50/60 Hz

Also known as: 786679174227, GHC3030

Specifications

Poles: 3
Mounting: Cable
Amps: 30
Poles: 3
Amps: 30
Mounting: Cable