9.5W A19 LED Lamp, 27K

Item #: 1117467

Cat #: S9835

UPC: 045923098352

to view pricing and more.
Documents & Guides
LED Lamp, 9.5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 hrs., Approximate Equivalent: 60W

Overview

LED Lamp, 9.5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K, Rated Average Life: 25,000 hrs., Approximate Equivalent: 60W
Also known as: 045923098352, S9835

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Wattage: 9.500
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED
Wattage: 9.500
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes