This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
SYLVANIA LED-RT8-2000-835 8" LED RECESSED DOWNLIGHT KIT 3500K
Overview
SYLVANIA LED-RT8-2000-835 8" LED RECESSED DOWNLIGHT KIT 3500K
Also known as: LEDRT82000835
Specifications
Wattage: | 24 |
Lumens: | 2000 |
Volts AC: | 120, 277 |
Diameter: | 8 in |
Color: | White |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Wattage: | 24 |
Volts AC: | 120, 277 |
Color: | White |
Light Technology: | LED |
Lumens: | 2000 |
Diameter: | 8 in |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)