Decora Digital Dimmer and 24 Hour Timer

Item #: 1117574

Cat #: DDL06-BLZ

UPC: 078477728550

to view pricing and more.
Documents & Guides
Decora Digital Dimmer and 24 Hour Timer with Bluetooth Technology, Universal 300W Dimmable LED and CFL, 600W Incandescent, 120V, 60Hz, Single Pole and 3-Way/Multi-Location Control, LED Locator and Brightness Display, White Face Assembled on Device, Ivory and Light Almond Faces Included, Ground Wire Required For Installation (Wallplate Sold Separately)

Overview

Decora Digital Dimmer and 24 Hour Timer with Bluetooth Technology, Universal 300W Dimmable LED and CFL, 600W Incandescent, 120V, 60Hz, Single Pole and 3-Way/Multi-Location Control, LED Locator and Brightness Display, White Face Assembled on Device, Ivory and Light Almond Faces Included, Ground Wire Required For Installation (Wallplate Sold Separately)

The next generation of lighting control technology is here with the new Decora® Digital Dimmer with Bluetooth® technology - a powerful device combining the best of Leviton dimmer and timer functions with today’s technology. Just use your smartphone or tablet and the Decora Digital Dimmer & Timer app to control, adjust and time lighting for daily activities or to ensure a “lived-in” look while away. Decora Digital Controls with Bluetooth technology provide local control within a 30 foot* range without the need of a hub, gateway or internet connection, bridging the gap between traditional dimmers and whole-house automation systems.

Also known as: 078477728550, DDL06-BLZ

Specifications

Color: Light Almond, Ivory, White
Wattage: 600
Volts AC: 120
Light Technology: LED
Dimmable: Yes
Color: Light Almond, Ivory, White
Volts AC: 120
Dimmable: Yes
Wattage: 600
Light Technology: LED