9.5W CFL Retrofit LED Lamp, 35K

Item #: 1117631

Cat #: 9.5PLH/835/BYP

UPC: 638362283566

to view pricing and more.
LED Lamp, 9.5W LED Lamp Sub Compatible with G24d, GX24d, G24q and GX24q Bases (2/4-pin CFL), (Magentic Ballast or Line Voltage Compatible), Color: 3500K, CRI: 82. Lumens: 920, Replaces 26W CFL PLS Lamp, HYBrid Installation - DIRect or BYPass. 9.5PLH/835/BYP

Overview

LED Lamp, 9.5W LED Lamp Sub Compatible with G24d, GX24d, G24q and GX24q Bases (2/4-pin CFL), (Magentic Ballast or Line Voltage Compatible), Color: 3500K, CRI: 82. Lumens: 920, Replaces 26W CFL PLS Lamp, HYBrid Installation - DIRect or BYPass. 9.5PLH/835/BYP
Also known as: 638362283566, 9.5PLH/835/BYP

Specifications

Color Rendering Index (CRI): 82
Lumens: 920
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q)
Type: Ballast Bypass (Type B)
Wattage: 9.500
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Base: 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q)
Wattage: 9.500
Lumens: 920
Light Technology: LED
Type: Ballast Bypass (Type B)