Ladder Rack Straight Sections (cULus Classified), 18.00 wide, White, Steel

Item #: 1117653

Cat #: LSS18W

UPC: 783510299149

to view pricing and more.
Ladder Rack Straight Sections (cULus Classified) support cable on straight runs. This Ladder Rack Straight Sections (cULus Classified), LSS18W item 18.00 wide with a material of Steel colored White.

Overview

Ladder Rack Straight Sections (cULus Classified) support cable on straight runs. This Ladder Rack Straight Sections (cULus Classified), LSS18W item 18.00 wide with a material of Steel colored White.

Supports cable on straight runs. Made of 1-1/2 in. x 3/8 in. (38 mm x 8 mm) 16 gauge tubular steel with a painted or plated finish. Nominal installed length is 10 ft. (3.05 m). Each section is 9 ft. 11-1/2 in. (3.03 m) long with cross members welded at 9-in. (229-mm) intervals.

Also known as: 783510299149, LSS18W

Specifications

Color: White
Finish: Powder Coated
Weight: 28 lb
Color: White
Weight: 28 lb
Finish: Powder Coated