BLM EHM2531T 25HP 1760RPM 3PH

Item #: 1117668

Cat #: EHM2531T

UPC: 781568423943

Sign In or Register to view pricing and more.
Documents & Guides
BLM EHM2531T 25HP 1760RPM 3PH

Overview

BLM EHM2531T 25HP 1760RPM 3PH
Also known as: 781568423943, EHM2531T

Specifications

Phase: 3
Horsepower: 25
Amps: 58
Phase: 3
Amps: 58
Horsepower: 25