AL/CU CMP Lug 1/0 AWG 3/8 Bolt Size

Item #: 111768

Cat #: AL1/0-38

UPC: 662381030047

to view pricing and more.
Documents & Guides
1 HoleStandard BarrelAluminum Compression Lug1/0 AWG -3/8 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.

Overview

1 HoleStandard BarrelAluminum Compression Lug1/0 AWG -3/8 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Also known as: 662381030047, AL1/0-38

Specifications

Color: Tan
Material: Aluminum
Stud Size: 3/8 in
Color: Tan
Stud Size: 3/8 in
Material: Aluminum