Meter Socket, Without Bypass

Item #: 111771

Cat #: UAS917-XJCA

UPC: 783643180727

Sign In or Register to view pricing and more.
Documents & Guides
Meter Socket, 200 Amp, 4 Terminal, Side Wired, 1 Phase, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Socket, 200 Amp, 4 Terminal, Side Wired, 1 Phase, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783643180727, UAS917-XJCA

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Sockets: 1
Mounting: Surface
Jaws: 4
IP/NEMA Rating: NEMA 3R