This product has been discontinued.

LED Downlight, 6", 14W, 1000 Lumen, 3000K, 120V, White
Item #: 1117790
Cat #: 14330S-15
UPC: 785652028328
to view pricing and more.
Documents & Guides
LED Downlight, 6 Inch, 14 Watt, 1000 Lumen, 3000K, 90 CRI, 120 Volt, White, Aluminum Housing/Trim, Frosted Lens
Overview
LED Downlight, 6 Inch, 14 Watt, 1000 Lumen, 3000K, 90 CRI, 120 Volt, White, Aluminum Housing/Trim, Frosted Lens
Also known as: 785652028328, 14330S-15
Specifications
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Color: | Frosted, White |
| Wattage: | 14 |
| Diameter: | 6 in |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White) |
| Color: | Frosted, White |
| Diameter: | 6 in |
| Volts AC: | 120 |
| Wattage: | 14 |
| Light Technology: | LED |