Slide Dimmer, 1000W, Single-Pole, Skylark, Black

Item #: 111781

Cat #: S-10P-BL

UPC: 027557332354

to view pricing and more.
Skylark Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Black

Overview

Skylark Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Black

Skylark Dimmer with On/Off Switch, Incandescent/Halogen, Single-pole, preset, 120V/1000W in black

Also known as: 027557332354, S-10P-BL

Specifications

Type: 3-Way, Slide, Preset
Volts AC: 120
Color: Black
Poles: 1
Wattage: 1000
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Preset
Color: Black
Wattage: 1000
Dimmable: Yes
Volts AC: 120
Poles: 1
Mounting: Knuckle
Light Technology: Halogen