6 THHN/THWN-2 Stranded Copper, Red, 4000'

Item #: 1117865
Cat #: 118101203488
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
6 AWG THHN/THWN-2 Stranded Copper, Red, 4000 Foot Barrel

Overview

6 AWG THHN/THWN-2 Stranded Copper, Red, 4000 Foot Barrel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 118101203488

Specifications

Color: Red
Length: 4000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 6
Stranding: Stranded
Color: Red
Jacket: PVC
Volts AC: 600
Gauge: 6
Length: 4000 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)