ALB VPL-A1003E-PK14AA KINETIX

Item #: 1117964

Cat #: VPL-A1003E-PK14AA

UPC: 887172592652

to view pricing and more.
Documents & Guides
VPL Low Inertia Motors, 240V AC, 100mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, E Winding, 3500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, 24V DC Holding Brake

Overview

VPL Low Inertia Motors, 240V AC, 100mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, E Winding, 3500 RPM Rated Speed, 18 bit Single-turn and 12 bit Multi-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, 24V DC Holding Brake
Also known as: 887172592652, VPL-A1003E-PK14AA

Specifications

Type: Servo Motor
Type: Servo Motor