NXGEN 24000 NOMINAL LUMENS 4000K 80CRI 120V-277V

Item #: 1118022

Cat #: NXG-24L-4K-U-F/NXG-HK

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
NXGEN 24000 NOMINAL LUMENS 4000K 80CRI 120V-277V

Overview

NXGEN 24000 NOMINAL LUMENS 4000K 80CRI 120V-277V
Also known as: NXG-24L-4K-U-F/NXG-HK

Specifications

Color Temperature: 4000 (Cool White)
Diameter: 20 in
Lumens: 24000
Wattage: 219
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 24000
Light Technology: LED
Diameter: 20 in
Wattage: 219
Volts AC Range: 120 - 277