WALLPLT, M-SIZE 4G, 4) TOGG, WH

Item #: 111815

Cat #: NPJ4W

UPC: 883778106156

to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, Mid-Sized, 4-Gang, 4) Toggle, Black

Overview

Hubbell Wiring Device Kellems, Wallplates and Box Covers, Wallplate,Nylon, Mid-Sized, 4-Gang, 4) Toggle, Black

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778106156, NPJ4W

Features & Benefits

  • Reinforcement ribs for extra strength
  • Captive screw feature holds mounting screw in place
  • High-impact, self-extinguishing nylon material
  • Smooth, easy to clean finish

Specifications

Size: Midway
Type: Toggle Switch
Mounting: Device
Color: White
Gangs: 4
Material: Nylon
Size: Midway
Mounting: Device
Gangs: 4
Type: Toggle Switch
Color: White
Material: Nylon