Enclosure, NEMA 3R, Screw Cover, 18 x 12 x 10"

Item #: 1118410

Cat #: 181210RTSCNK

UPC: 782051337051

to view pricing and more.
Documents & Guides
Enclosure, NEMA 3R, Screw Cover, 18 x 12 x 10 Inch, Steel/Gray Finish, No Knockouts

Overview

Enclosure, NEMA 3R, Screw Cover, 18 x 12 x 10 Inch, Steel/Gray Finish, No Knockouts
Also known as: 782051337051, 181210RTSCNK

Specifications

Depth: 10 in
Width: 12 in
Color: Gray
Height: 18 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Depth: 10 in
Color: Gray
Material: Steel
Width: 12 in
Height: 18 in
IP/NEMA Rating: NEMA 3R