Terminal Block Jumpers, 9P, Gray

Item #: 111854

Cat #: 1492-CJLJ5-9

UPC: 662073057499

to view pricing and more.
Documents & Guides
Jumper, Plug-In Center, No Cover, 5mm Wire Range, 9-Pole, Gray

Overview

Jumper, Plug-In Center, No Cover, 5mm Wire Range, 9-Pole, Gray
Also known as: 662073057499, 1492-CJLJ5-9

Specifications

Type: Terminal Block, Jumper
Poles: 9
Family / Style: 1492
Color: Gray
Type: Terminal Block, Jumper
Family / Style: 1492
Poles: 9
Color: Gray