Meter Base, 4 Jaw, 320A, OH/UG, Steel Enclosure, Closing Plate

Item #: 111855

Cat #: 48104-82CA

UPC: 783643183421

Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 4 Jaw, 320 Amp, 1-Phase, with Lever Bypass, OH/UG Steel Enclosure, with Closing Plate, Type HQ

Overview

Meter Base, 4 Jaw, 320 Amp, 1-Phase, with Lever Bypass, OH/UG Steel Enclosure, with Closing Plate, Type HQ
Also known as: 783643183421, 48104-82CA

Specifications

Amps: 320
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 320
Phase: 1
Jaws: 4
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R