NK Copper Patch Cord, Category 6, Violet

Item #: 1118612

Cat #: NK6PC3VLY

UPC: 074983176298

to view pricing and more.
Netkey copper patch cord, category 6, 3 ft., violet UTP cable.

Overview

Netkey copper patch cord, category 6, 3 ft., violet UTP cable.
Also known as: 074983176298, NK6PC3VLY

Specifications

Length: 3 ft
Material: Copper
Color: Violet
Length: 3 ft
Color: Violet
Material: Copper