3" IR Inspection Window, Stainless Steel

Item #: 1118673

Cat #: IRW-3S

UPC: 845188007591

to view pricing and more.
Documents & Guides
3" IR Inspection Window, Body Material: Stainless Steel AISI 316, Maximum Operating Temperature: 500°F/260°C, NEMA Environment Type: 4/12 (outdoor/indoor)

Overview

3" IR Inspection Window, Body Material: Stainless Steel AISI 316, Maximum Operating Temperature: 500°F/260°C, NEMA Environment Type: 4/12 (outdoor/indoor)

3" IR Inspection Window, Body Material: Stainless Steel AISI 316, Maximum Operating Temperature: 500°F/260°C, NEMA Environment Type: 4/12 (outdoor/indoor)

Also known as: 845188007591, IRW-3S

Specifications

Type: Inspection Window
Material: Stainless Steel
Type: Inspection Window
Material: Stainless Steel