18" Modular Track

Item #: 1118707

Cat #: APMT18TM4

UPC: 786776178579

to view pricing and more.
Documents & Guides
18" Modular Track – Includes one Outlet Module and one Blank Module. Can support up to two LED lights. Provides 120V power via 15A outlet modules and 20A pass-through. Module openings are 9" on-center.

Overview

18" Modular Track – Includes one Outlet Module and one Blank Module. Can support up to two LED lights. Provides 120V power via 15A outlet modules and 20A pass-through. Module openings are 9" on-center.
Also known as: 786776178579, APMT18TM4

Specifications

Type: Module, Light
Volts AC: 120
Amps: 15
Length: 18 in
Type: Module, Light
Amps: 15
Volts AC: 120
Length: 18 in