DIN Rail Power Supply, 1P/24V/5A

Item #: 1118721

Cat #: PIC120.241D

UPC: 875404002376

to view pricing and more.
Documents & Guides
DIN Rail Power Supply For 1-Phase System, DC Output: 24 - 28VDC, 5 - 4.3 Amp, 120 Watt, Input: AC 100 - 120 / 200 - 240V (± 10%), W: 39mm x H: 124mm x D: 124mm

Overview

DIN Rail Power Supply For 1-Phase System, DC Output: 24 - 28VDC, 5 - 4.3 Amp, 120 Watt, Input: AC 100 - 120 / 200 - 240V (± 10%), W: 39mm x H: 124mm x D: 124mm
Also known as: 875404002376, PIC120.241D

Specifications

Mounting: DIN Rail
Phase: 1
Wattage: 120
Amps Range: 4.300 - 5
Mounting: DIN Rail
Wattage: 120
Phase: 1
Amps Range: 4.300 - 5